Panduit NE1X3WH6 Type NE Halogen-Free Wiring Duct | Graybar Store
Panduit - Type NE Halogen-Free Wiring Duct - NE1X3WH6
+ / - Hover over image to Zoom
Other Views

    Type NE Halogen-Free Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: NE1X3WH6
    SKU: 88198385
    $92.52
    Checking Pricing
         
    Height (Inches):3
    Length:6 ft.
    Width (Inches):1.14
    Dimensions:1.14 in W x 6.0 ft L x 3.0 in H
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NE1X3WH6
    • Color White
    • Dimensions 1.14 in W x 6.0 ft L x 3.0 in H
    • Type Base
    • Height (Inches) 3
    Product Overview:
    Wiring Duct, Halogen-Free, White, Dimensions: 1.14 in W x 6.0 ft L x 3.0 in H, Length: 6 ft
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings