Panduit DRD44WH6 Wiring Duct | Graybar Store
Panduit - Wiring Duct - DRD44WH6
+ / - Hover over image to Zoom
Other Views

    Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: DRD44WH6
    SKU: 25243077
    $207.12
    Checking Pricing
         
    Height (Inches):4.16
    Dimensions:8.25 in W x 6 ft L x 4.16 in H
    Length:6 ft.
    Width (Inches):8.25
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DRD44WH6
    • Color White
    • Dimensions 8.25 in W x 6 ft L x 4.16 in H
    • Type Rail Wiring Duct
    • Height (Inches) 4.16
    Product Overview:
    PanelMax™ Wiring Duct, Lead-Free PVC, White, Dimensions: 8.25 in W x 6 ft L x 4.16 in H, Length: 6 ft