Panduit DRD22WH6 Wiring Duct | Graybar Store
Panduit - Wiring Duct - DRD22WH6
+ / - Hover over image to Zoom
Other Views

    Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: DRD22WH6
    SKU: 25243075
    $110.04
    Checking Pricing
         
    Height (Inches):2.15
    Dimensions:6.25 in W x 6.0 ft L x 2.15 in H
    Length:6 ft.
    Width (Inches):6.25
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DRD22WH6
    • Color White
    • Dimensions 6.25 in W x 6.0 ft L x 2.15 in H
    • Type Rail Wiring Duct
    • Height (Inches) 2.15
    Product Overview:
    PanelMax™ Wiring Duct, Lead-Free PVC, White, Dimensions: 6.25 in W x 6.0 ft L x 2.15 in H, Length: 6 ft