Panduit DRD33LG6 Wiring Duct | Graybar Store
Panduit - Wiring Duct - DRD33LG6
+ / - Hover over image to Zoom
Other Views

    Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: DRD33LG6
    SKU: 25236882
    $158.64
    Checking Pricing
         
    Height (Inches):3.16
    Dimensions:7.25 in W x 6 ft L x 3.16 in H
    Length:6 ft.
    Width (Inches):7.25
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DRD33LG6
    • Color Grey
    • Dimensions 7.25 in W x 6 ft L x 3.16 in H
    • Type Rail Wiring Duct
    • Height (Inches) 3.16
    Product Overview:
    PanelMax™ Wiring Duct, Lead-Free PVC, Gray, Dimensions: 7.25 in W x 6 ft L x 3.16 in H, Length: 6 ft