Panduit CWD3LG6 PanelMax™ Corner Wiring Duct | Graybar Store
Panduit - PanelMax™ Corner Wiring Duct - CWD3LG6
+ / - Hover over image to Zoom
Other Views

    PanelMax™ Corner Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: CWD3LG6
    SKU: 25091353
    $148.44
    Checking Pricing
         
    Height (Inches):3.57
    Length:6 ft.
    Width (Inches):4.4
    Dimensions:4.40 in W x 6.0 ft L x 3.57 in H
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CWD3LG6
    • Color Grey
    • Dimensions 4.40 in W x 6.0 ft L x 3.57 in H
    • Type Corner Wiring Duct
    • Height (Inches) 3.57
    Product Overview:
    PanelMax™ Wiring Duct, Lead-Free PVC, Gray, Dimensions: 4.40 in W x 6.0 ft L x 3.57 in H, Length: 6 ft
    Optional Plastic Hold-Down Ejector Clips; Optional Protection Modules For Protection Against Electrical Transients; Socket or Printed Circuit Board Installation Options