Thomas and Betts TY3X2NPG6 Wiring Duct | Graybar Store
Thomas and Betts - Wiring Duct - TY3X2NPG6
+ / - Hover over image to Zoom
Other Views

    Wiring Duct

    Manufacturer: Thomas and Betts
    Manufacturer #: TY3X2NPG6
    SKU: 25060139
    $70.38
    Checking Pricing
         
    Height (Inches):2
    Dimensions:3 in W x 6 ft L x 2 in H
    Length:6 ft.
    Width (Inches):3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY3X2NPG6
    • Dimensions 3 in W x 6 ft L x 2 in H
    • Height (Inches) 2
    • Length 6 ft.
    • Width (Inches) 3
    • Country of Origin US - USA
    Product Overview:
    Wiring Duct, Rigid PVC, Gray, Dimensions: 3 in W x 6 ft L x 2 in H, Length: 6 ft