Thomas and Betts TY2X15WPW6 Wiring Duct | Graybar Store
Thomas and Betts - Wiring Duct - TY2X15WPW6
+ / - Hover over image to Zoom
Other Views

    Wiring Duct

    Manufacturer: Thomas and Betts
    Manufacturer #: TY2X15WPW6
    SKU: 25057859
    $29.10
    Checking Pricing
         
    Height (Inches):1.5
    Dimensions:2 in W x 6 ft L x 1.5 in H
    Length:6 ft.
    Width (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY2X15WPW6
    • Dimensions 2 in W x 6 ft L x 1.5 in H
    • Height (Inches) 1.5
    Product Overview:
    Wiring Duct, Rigid PVC, White, Dimensions: 2 in W x 6 ft L x 1.5 in H, Length: 6 ft