Ortronics (Legrand) OR-30200145 Wiring Block | Graybar Store
Ortronics (Legrand) - Wiring Block - OR-30200145
+ / - Hover over image to Zoom
Other Views

    Wiring Block

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-30200145
    SKU: 97209325
    $22.08
    Checking Pricing
         
    Dimensions (Inches):2.70 W x 3.25 D x 3.59 H
    Product Includes:Wiring Blocks
    No. of Pairs:100
    Mounting Type:Rack Mount, Wall Mount
    Alternate Manufacturer Part No.:OR-30200145
    Style:With Legs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-30200145
    • Style With Legs
    • Termination Style IDC
    • Alternate Manufacturer Part No. OR-30200145
    • Dimensions (Inches) 2.70 W x 3.25 D x 3.59 H
    • Materials Polycarbonate
    • Mounting Type Rack Mount, Wall Mount
    • No. of Pairs 100
    • Product Includes Wiring Blocks
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® 110 Wiring Block, No. of Pairs: 100, Dimension (Inches): 2.70 W x 3.25 D x 3.59 H in, Polycarbonate