Siemon S110DW2-100 Wiring Block | Graybar Store
Siemon - Wiring Block - S110DW2-100
+ / - Hover over image to Zoom
Other Views

    Wiring Block

    Manufacturer: Siemon
    Manufacturer #: S110DW2-100
    SKU: 96023261
    $15.44
    Checking Pricing
         
    Dimensions (Inches):8.5 W x 1.41 D x 3.47 H
    Use With:110 Wiring Block
    Product Includes:Connecting blocks to complete each 25-pair termination strip on the S110 wiring block
    No. of Pairs:100
    Style:Without Legs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S110DW2-100
    • Style Without Legs
    • Category Cat 5e
    • Dimensions (Inches) 8.5 W x 1.41 D x 3.47 H
    • No. of Pairs 100
    • Product Includes Connecting blocks to complete each 25-pair termination strip on the S110 wiring block
    • Use With 110 Wiring Block
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Wiring Block, No. of Pairs: 100, Dimension (Inches): 8.5 W x 1.41 D x 3.47 H in, Cat 5e