Siemon S110AW2-300 Wiring Block | Graybar Store
Siemon - Wiring Block - S110AW2-300
+ / - Hover over image to Zoom
Other Views

    Wiring Block

    Manufacturer: Siemon
    Manufacturer #: S110AW2-300
    SKU: 96023248
    $47.68
    Checking Pricing
         
    Dimensions (Inches):10.71 W x 3.26 D x 10.8 H
    No. of Pairs:300
    Use With:Connecting Blocks
    Product Includes:Connecting blocks to complete each 25-pair termination strip on the S110 wiring block
    Style:With Legs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S110AW2-300
    • Style With Legs
    • Category Cat 5e
    • Dimensions (Inches) 10.71 W x 3.26 D x 10.8 H
    • No. of Pairs 300
    • Product Includes Connecting blocks to complete each 25-pair termination strip on the S110 wiring block
    • Use With Connecting Blocks
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Wiring Block, No. of Pairs: 300, Dimension (Inches): 10.71 W x 3.26 D x 10.8 H in, Cat 5e