Ortronics (Legrand) OR-30200007 Wiring Block | Graybar Store
Ortronics (Legrand) - Wiring Block - OR-30200007
+ / - Hover over image to Zoom
Other Views

    Wiring Block

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-30200007
    SKU: 95075634
    $52.92
    Checking Pricing
         
    Dimensions (Inches):10.72 H x 10.79 D x 3.25 H
    Product Includes:Wiring Blocks
    No. of Pairs:300
    Mounting Type:Rack Mount
    Alternate Manufacturer Part No.:OR-30200007
    Style:With Legs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-30200007
    • Style With Legs
    • Termination Style IDC
    • Alternate Manufacturer Part No. OR-30200007
    • Dimensions (Inches) 10.72 H x 10.79 D x 3.25 H
    • Materials Polycarbonate
    • Mounting Type Rack Mount
    • No. of Pairs 300
    • Product Includes Wiring Blocks
    • SAP Material Type ZSTD
    • Country of Origin MY - Malaysia
    Product Overview:
    Ortronics® 110 Wiring Block, No. of Pairs: 300, Dimension (Inches): 10.72 H x 10.79 D x 3.25 H in, Polycarbonate