Pentair Hoffman F66W36 Wireway Type 12 Straight Section, 6 in.H x 6in.W x 36 in.H | Graybar Store
Pentair Hoffman - Wireway Type 12 Straight Section, 6 in.H x 6in.W x 36 in.H - F66W36
+ / - Hover over image to Zoom
Other Views

    Wireway Type 12 Straight Section, 6 in.H x 6in.W x 36 in.H

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66W36
    SKU: 88133182
    $260.36
    Checking Pricing
         
    Width (Inches):6
    Height (Inches):6
    Depth (Inches):36
    Color / Finish:ANSI 61 Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66W36
    • Color / Finish ANSI 61 Grey
    • Depth (Inches) 36
    • Height (Inches) 6
    • Materials Steel
    • Width (Inches) 6
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 12 straight section 14-gauge steel wireway with grey finsh; size 6 x 6 x 36 D. Inch. Hinged Cover