Pentair Hoffman F44L24 Wireway Type 12 Lay-In Straight Section, 4 in.H x 4 in.W x 24 in.L | Graybar Store
Pentair Hoffman - Wireway Type 12 Lay-In Straight Section, 4 in.H x 4 in.W x 24 in.L - F44L24
+ / - Hover over image to Zoom
Other Views

    Wireway Type 12 Lay-In Straight Section, 4 in.H x 4 in.W x 24 in.L

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44L24
    SKU: 88133004
    $158.47
    Checking Pricing
         
    Width (Inches):4
    Height (Inches):4
    Length:24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44L24
    • Height (Inches) 4
    • Length 24 in.
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    4 in. h x 4 in. W x 24 in. L Type 12 wireway lay-in straight section with grey finish.