Pentair Hoffman Wireway Type 1 Telescope Fitting | Graybar Store
Pentair Hoffman - Wireway Type 1 Telescope Fitting
+ / - Hover over image to Zoom
Other Views

    Wireway Type 1 Telescope Fitting

    Manufacturer: Pentair Hoffman
         

    A flanged fitting which allows the wireway to be securely connected to an enclosure.

    • Manufacturer Pentair Hoffman
    • Materials Steel
    • NEMA Ratings 12
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Dimensions
    Brand or Series
    Length
    Width (Inches)
    Price
    F66GAGV
    96008507
    6
    6 W x 15 L x 6 H in
    Hoffman
    15 in.
    6
    $
    174
    .93
    /
    EA
    96008507
    Height (Inches)
    6
    Dimensions
    6 W x 15 L x 6 H in
    Brand or Series
    Hoffman
    Length
    15 in.
    Width (Inches)
    6
    $
    174
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44GAGV
    96008536
    4
    4 W x 15 L x 4 H in
    Hoffman
    15 in.
    4
    $
    95
    .49
    /
    EA
    96008536
    Height (Inches)
    4
    Dimensions
    4 W x 15 L x 4 H in
    Brand or Series
    Hoffman
    Length
    15 in.
    Width (Inches)
    4
    $
    95
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44WA
    88133056
    4
    4 W x 15.62 L x 4 H in
    Hoffman
    15.62 in.
    4
    $
    148
    .14
    /
    EA
    88133056
    Height (Inches)
    4
    Dimensions
    4 W x 15.62 L x 4 H in
    Brand or Series
    Hoffman
    Length
    15.62 in.
    Width (Inches)
    4
    $
    148
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008507 SKU, 96008507 ANALYTICS...
    Brand or Series
    Hoffman
    Length
    15 in.
    Width (Inches)
    6
    Price
    $
    174
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008536 SKU, 96008536 ANALYTICS...
    Brand or Series
    Hoffman
    Length
    15 in.
    Width (Inches)
    4
    Price
    $
    95
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133056 SKU, 88133056 ANALYTICS...
    Brand or Series
    Hoffman
    Length
    15.62 in.
    Width (Inches)
    4
    Price
    $
    148
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available