Pentair Hoffman F22G12WK Wireway Type 1 Straight Section, 2.5 in.H x 2.5 in.W x 12 in.D (With Knockouts) | Graybar Store
Pentair Hoffman - Wireway Type 1 Straight Section, 2.5 in.H x 2.5 in.W x 12 in.D (With Knockouts) - F22G12WK
+ / - Hover over image to Zoom
Other Views

    Wireway Type 1 Straight Section, 2.5 in.H x 2.5 in.W x 12 in.D (With Knockouts)

    Manufacturer: Pentair Hoffman
    Manufacturer #: F22G12WK
    SKU: 88132872
    $18.61
    Checking Pricing
         
    Width (Inches):2.5
    Height (Inches):2.5
    Depth (Inches):12
    Length:12 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F22G12WK
    • Depth (Inches) 12
    • Height (Inches) 2.5
    • Length 12 ft.
    • Materials Steel
    • NEMA Ratings 1
    • Width (Inches) 2.5
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Grey steel type 1 wireway straight section, 2.5 in. H x 2.5 in. W x 12 in.D, with knockouts.