Pentair Hoffman F22T1120GVP Wireway Type 1 Straight Section, 2.5 in.H x 2.5 in.W x 12 in.D | Graybar Store
Pentair Hoffman - Wireway Type 1 Straight Section, 2.5 in.H x 2.5 in.W x 12 in.D - F22T1120GVP
+ / - Hover over image to Zoom
Other Views

    Wireway Type 1 Straight Section, 2.5 in.H x 2.5 in.W x 12 in.D

    Manufacturer: Pentair Hoffman
    Manufacturer #: F22T1120GVP
    SKU: 99517691
    $161.96
    Checking Pricing
         
    Width (Inches):2.5 in.
    Height (Inches):2.5
    Depth (Inches):12
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F22T1120GVP
    • Color / Finish Grey
    • Depth (Inches) 12
    • Height (Inches) 2.5
    • Width (Inches) 2.5 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Grey steel type 1 wireway straight section, 2.5 in. H x 2.5 in. W x 12 in.D.