Pentair Hoffman F1212T160GVP Wireway Type 1 Straight Section, 12 in.H x 12 in.W x 160 in.D | Graybar Store
Pentair Hoffman - Wireway Type 1 Straight Section, 12 in.H x 12 in.W x 160 in.D - F1212T160GVP
+ / - Hover over image to Zoom
Other Views

    Wireway Type 1 Straight Section, 12 in.H x 12 in.W x 160 in.D

    Manufacturer: Pentair Hoffman
    Manufacturer #: F1212T160GVP
    SKU: 99489043
    $305.39
    Checking Pricing
         
    Color / Finish:ANSI 61 Grey
    Height (Inches):12
    Width (Inches):12
    Length:160 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F1212T160GVP
    • Color / Finish ANSI 61 Grey
    • Height (Inches) 12
    • Length 160 in.
    • Materials Steel
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA1 straight section 14/16 gauge pre-painted steel wireway with grey finsh; size 12 x 12 x 160 Inch.