Pentair Hoffman F1010T124GVP Wireway Type 1 Straight Section, 10 in.H x 10 in.W x 24 in.D | Graybar Store
Pentair Hoffman - Wireway Type 1 Straight Section, 10 in.H x 10 in.W x 24 in.D - F1010T124GVP
+ / - Hover over image to Zoom
Other Views

    Wireway Type 1 Straight Section, 10 in.H x 10 in.W x 24 in.D

    Manufacturer: Pentair Hoffman
    Manufacturer #: F1010T124GVP
    SKU: 22127994
    $113.88
    Checking Pricing
         
    Color / Finish:Grey
    Height (Inches):10
    Width (Inches):10
    Length:2 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F1010T124GVP
    • Color / Finish Grey
    • Height (Inches) 10
    • Length 2 ft.
    • Materials Pre-Painted Steel
    • NEMA Ratings 1
    • Width (Inches) 10
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA1 straight section 14/16 gauge pre-painted steel wireway with grey finsh; size 10 x 10 x 24 Inch.