Pentair Hoffman Wireway Type 1 Outside 90 Degree Elbow | Graybar Store
Pentair Hoffman - Wireway Type 1 Outside 90 Degree Elbow
+ / - Hover over image to Zoom
Other Views

    Wireway Type 1 Outside 90 Degree Elbow

    Manufacturer: Pentair Hoffman
         

    A flanged fitting which allows the wireway to be securely connected to an enclosure.

    • Manufacturer Pentair Hoffman
    • Materials Pre-Painted Steel
    • NEMA Ratings 1
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Height (Inches)
    Dimensions
    Depth
    Brand or Series
    Length
    Price
    F6690EOUTGV
    25152943
    6
    6 D x 10 L x 6 H in
    6 in
    Hoffman
    10 in.
    $
    74
    .22
    /
    EA
    25152943
    Additional Features
    Height (Inches)
    6
    Dimensions
    6 D x 10 L x 6 H in
    Depth
    6 in
    Brand or Series
    Hoffman
    Length
    10 in.
    $
    74
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F8890EOUT
    25084257
    Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    8
    8 D x 12 L x 8 H in
    8 in
    Hoffman
    12 in.
    $
    71
    .25
    /
    EA
    25084257
    Additional Features
    Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    Height (Inches)
    8
    Dimensions
    8 D x 12 L x 8 H in
    Depth
    8 in
    Brand or Series
    Hoffman
    Length
    12 in.
    $
    71
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25152943 SKU, 25152943 ANALYTICS...
    Dimensions
    6 D x 10 L x 6 H in
    Depth
    6 in
    Brand or Series
    Hoffman
    Length
    10 in.
    Price
    $
    74
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25084257 SKU, 25084257 ANALYTICS...
    Dimensions
    8 D x 12 L x 8 H in
    Depth
    8 in
    Brand or Series
    Hoffman
    Length
    12 in.
    Price
    $
    71
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available