Square D (Schneider Electric) LDB8T Wireway Tee | Graybar Store
Square D (Schneider Electric) - Wireway Tee - LDB8T
+ / - Hover over image to Zoom
Other Views

    Wireway Tee

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB8T
    SKU: 99961144
    $87.24
    Checking Pricing
         
    Width (Inches):8
    Height (Inches):8
    Color / Finish:Gray Polyester Powder
    Dimensions:8 W x 8 H in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB8T
    • Dimensions 8 W x 8 H in
    • Color / Finish Gray Polyester Powder
    • Height (Inches) 8
    • Materials Steel
    • NEMA Ratings 1
    • Width (Inches) 8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway Tee, Dimensions: 8 W x 8 H in, NEMA Ratings: 1, Steel, Gray Polyester Powder