B-Line (Eaton) 1010 GF Wireway End Flange | Graybar Store
B-Line (Eaton) - Wireway End Flange - 1010 GF
+ / - Hover over image to Zoom
Other Views

    Wireway End Flange

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 1010 GF
    SKU: 88059820
    $109.19
    Checking Pricing
         
    Height (Inches):10
    Dimensions:10 W x 10 H in
    Brand or Series:B-Line; Eaton
    Width (Inches):10
    Material Finish:Grey Acrylic Electrocoat
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 1010 GF
    • Dimensions 10 W x 10 H in
    • Brand or Series B-Line; Eaton
    • Height (Inches) 10
    • Material Finish Grey Acrylic Electrocoat
    Product Overview:
    Eaton® B-Line Wireway End Flange, Dimensions: 10 W x 10 H in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat