B-Line (Eaton) 1212 GFGV Galvanized Wireway End Flange 12x 12 | Graybar Store
B-Line (Eaton) - Galvanized Wireway End Flange 12x 12 - 1212 GFGV
+ / - Hover over image to Zoom
Other Views

    Galvanized Wireway End Flange 12x 12

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 1212 GFGV
    SKU: 25133418
    $140.36
    Checking Pricing
         
    Height (Inches):12
    Dimensions:12 W x 12 H in
    Brand or Series:B-Line; Eaton
    Width (Inches):12
    Material Finish:Grey Acrylic Electrocoat
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 1212 GFGV
    • Dimensions 12 W x 12 H in
    • Brand or Series B-Line; Eaton
    • Height (Inches) 12
    • Material Finish Grey Acrylic Electrocoat
    Product Overview:
    Eaton® B-Line Wireway End Flange, Dimensions: 12 W x 12 H in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat