Milbank 88GE-NK Wireway End | Graybar Store
Milbank - Wireway End - 88GE-NK
+ / - Hover over image to Zoom
Other Views

    Wireway End

    Manufacturer: Milbank
    Manufacturer #: 88GE-NK
    SKU: 98294806
    $14.44
    Checking Pricing
         
    Height (Inches):8
    Dimensions:0.63 W x 8 L x 8 H in
    Length:8 in.
    Width (Inches):0.63
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 88GE-NK
    • Dimensions 0.63 W x 8 L x 8 H in
    • Height (Inches) 8
    • Length 8 in.
    • Width (Inches) 0.63
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wireway End, Dimensions: 0.63 W x 8 L x 8 H in, Length: 8 in, NEMA Ratings: 1