B-Line (Eaton) 44 X NEMA1 Wireway X | Graybar Store
B-Line (Eaton) - NEMA1 Wireway X - 44 X
+ / - Hover over image to Zoom
Other Views

    NEMA1 Wireway X

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 44 X
    SKU: 88060255
    $146.26
    Checking Pricing
         
    Additional Features:Slide Cover
    Height (Inches):4
    Dimensions:12.24 W x 12.24 L x 4 H in
    Depth:4 in
    Brand or Series:B-Line; Eaton
    Length:12.24 in.
    Width (Inches):12.24
    Material Finish:Grey Acrylic Electrocoat
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 44 X
    • Dimensions 12.24 W x 12.24 L x 4 H in
    • Additional Features Slide Cover
    • Brand or Series B-Line; Eaton
    • Depth 4 in
    • Height (Inches) 4
    • Length 12.24 in.
    Product Overview:
    Eaton® B-Line Wireway Cross, Dimensions: 12.24 W x 12.24 L x 4 H in, Length: 12.24 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat