B-Line (Eaton) 88 X NEMA1 Wireway X | Graybar Store
B-Line (Eaton) - NEMA1 Wireway X - 88 X
+ / - Hover over image to Zoom
Other Views

    NEMA1 Wireway X

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 88 X
    SKU: 25156754
    $307.05
    Checking Pricing
         
    Additional Features:Slide Cover
    Height (Inches):8
    Dimensions:16.24 W x 16.24 L x 8 H in
    Depth:8 in
    Brand or Series:B-Line; Eaton
    Length:16.24 in.
    Width (Inches):16.24
    Material Finish:Grey Acrylic Electrocoat
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 88 X
    • Dimensions 16.24 W x 16.24 L x 8 H in
    • Additional Features Slide Cover
    • Brand or Series B-Line; Eaton
    • Depth 8 in
    • Height (Inches) 8
    • Length 16.24 in.
    Product Overview:
    Eaton® B-Line Wireway Cross, Dimensions: 16.24 W x 16.24 L x 8 H in, Length: 16.24 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat