B-Line (Eaton) 66 X Wireway Connector Galvanized Steel | Graybar Store
B-Line (Eaton) - Wireway Connector Galvanized Steel - 66 X
+ / - Hover over image to Zoom
Other Views

    Wireway Connector Galvanized Steel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 66 X
    SKU: 25156487
    $174.63
    Checking Pricing
         
    Height (Inches):6
    Additional Features:Slide Cover
    Dimensions:14.24 W x 14.24 L x 6 H in
    Depth:6 in
    Brand or Series:B-Line; Eaton
    Length:14.24 in.
    Width (Inches):14.24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 66 X
    • Dimensions 14.24 W x 14.24 L x 6 H in
    • Additional Features Slide Cover
    • Brand or Series B-Line; Eaton
    • Depth 6 in
    • Height (Inches) 6
    Product Overview:
    Eaton® B-Line Wireway Cross, Dimensions: 14.24 W x 14.24 L x 6 H in, Length: 14.24 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat