B-Line (Eaton) 1010 C Wireway Connector Galvanized Steel | Graybar Store
B-Line (Eaton) - Wireway Connector Galvanized Steel - 1010 C
+ / - Hover over image to Zoom
Other Views

    Wireway Connector Galvanized Steel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 1010 C
    SKU: 88059818
    $36.90
    Checking Pricing
         
    Additional Features:Swing Gate
    Height (Inches):10
    Dimensions:10 W x 10 H in
    Brand or Series:B-Line; Eaton
    Width (Inches):10
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 1010 C
    • Color Grey
    • Dimensions 10 W x 10 H in
    • Additional Features Swing Gate
    • Brand or Series B-Line; Eaton
    Product Overview:
    Eaton® B-Line Wireway Connector, Dimensions: 10 W x 10 H in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat