Square D (Schneider Electric) RDB85 Wireway 8x8 Raintight Troughs -5Ft | Graybar Store
Square D (Schneider Electric) - Wireway 8x8 Raintight Troughs -5Ft - RDB85
+ / - Hover over image to Zoom
Other Views

    Wireway 8x8 Raintight Troughs -5Ft

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RDB85
    SKU: 99951781
    $634.43
    Checking Pricing
         
    Width (Inches):8
    Height (Inches):8
    Color / Finish:Steel
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RDB85
    • Color / Finish Steel
    • Height (Inches) 8
    • Length 5 ft.
    • Materials Galvanized Steel
    • NEMA Ratings 3R
    • Width (Inches) 8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 3R raintight trough with ANSI 49 grey finish, 8 W x 8 in. H, length 5 ft.