Square D (Schneider Electric) LDB6T Wireway 6 X 6 N1 Paint Tee | Graybar Store
Square D (Schneider Electric) - Wireway 6 X 6 N1 Paint Tee - LDB6T
+ / - Hover over image to Zoom
Other Views

    Wireway 6 X 6 N1 Paint Tee

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB6T
    SKU: 99967967
    $115.96
    Checking Pricing
         
    Height (Inches):6
    Width (Inches):6
    Color:Grey
    Knockouts:Without Knockouts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB6T
    • Color Grey
    • Height (Inches) 6
    • Knockouts Without Knockouts
    • Materials Steel
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway Tee, 6 x 6 Inches, Without Knockouts, cover, keyhole slots, captive screws, 16 AWG steel, finish ANSI-49 grey expoxy paint, confirms to NEMA type 1 enclosure.