Square D (Schneider Electric) LDB2CP Wireway 6 X 6 N1 paint closing plate | Graybar Store
Square D (Schneider Electric) - Wireway 6 X 6 N1 paint closing plate - LDB2CP
+ / - Hover over image to Zoom
Other Views

    Wireway 6 X 6 N1 paint closing plate

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB2CP
    SKU: 99951765
    $5.24
    Checking Pricing
         
    Height (Inches):2
    Width (Inches):2
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB2CP
    • Color / Finish Grey
    • Height (Inches) 2
    • Materials Steel
    • Width (Inches) 2
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    2 x 2 in. Steel NEMA 1 wireway closing plate without KOs.
    • Hinged Wireway Cover
    • Width 2 Inch
    • Height 2 Inch
    • No Knockout(S)
    • Ansi 49 Gray Polyester Powder Painted
    • Nema 1