Square D (Schneider Electric) LDB645L Wireway 6 X 6 N1 paint- 45 degree elbow | Graybar Store
Square D (Schneider Electric) - Wireway 6 X 6 N1 paint- 45 degree elbow - LDB645L
+ / - Hover over image to Zoom
Other Views

    Wireway 6 X 6 N1 paint- 45 degree elbow

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB645L
    SKU: 99967948
    $95.25
    Checking Pricing
         
    Height (Inches):6
    Width (Inches):6
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB645L
    • Color Grey
    • Height (Inches) 6
    • Materials Steel
    • Width (Inches) 6
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 1 wireway 45-degree elbow, 6 W x 6 in. H, ANSI 49 grey.