Square D (Schneider Electric) LDB62 Wireway 6 x 6 N1 Paint 2 ft. | Graybar Store
Square D (Schneider Electric) - Wireway 6 x 6 N1 Paint 2 ft. - LDB62
+ / - Hover over image to Zoom
Other Views

    Wireway 6 x 6 N1 Paint 2 ft.

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB62
    SKU: 99967943
    $41.81
    Checking Pricing
         
    Width (Inches):6
    Height (Inches):6
    Color / Finish:Steel
    Length:2 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB62
    • Color / Finish Steel
    • Height (Inches) 6
    • Length 2 ft.
    • Materials Steel
    • NEMA Ratings 1
    • Width (Inches) 6
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 1 hinge-cover wireway with ANSI 49 grey finish, 6 W x 6 in. H, length 2 ft.