Square D (Schneider Electric) LDB4T Wireway 4 X 4 N1 Paint Tee | Graybar Store
Square D (Schneider Electric) - Wireway 4 X 4 N1 Paint Tee - LDB4T
+ / - Hover over image to Zoom
Other Views

    Wireway 4 X 4 N1 Paint Tee

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB4T
    SKU: 99967937
    $51.01
    Checking Pricing
         
    Height (Inches):4
    Width (Inches):4
    Color:Grey
    Knockouts:Without Knockouts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB4T
    • Color Grey
    • Height (Inches) 4
    • Knockouts Without Knockouts
    • Materials Steel
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireway Tee, 4 x 4 Inches, Without Knockouts,cover, keyhole slots, captive screws, 16 AWG steel, finish ANSI-49 grey epoxy paint, confirms to NEMA type 1 enclosure.