Square D (Schneider Electric) LDB4CP Wireway 4 X 4 N1 paint closing plate | Graybar Store
Square D (Schneider Electric) - Wireway 4 X 4 N1 paint closing plate - LDB4CP
+ / - Hover over image to Zoom
Other Views

    Wireway 4 X 4 N1 paint closing plate

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB4CP
    SKU: 99967929
    $6.74
    Checking Pricing
         
    Height (Inches):4
    Width (Inches):4
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB4CP
    • Color Grey
    • Height (Inches) 4
    • Materials Steel
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    4 x 4 in. Steel NEMA 1 wireway closing plate without KO's.
    • Hinged Wireway Cover
    • Width 4 Inch
    • Height 4 Inch
    • No Knockout(S)
    • 16 Gauge Steel
    • Ansi 49 Gray Polyester Powder Painted
    • Nema 1