Square D (Schneider Electric) LDB45KO Wireway 4 X 4 N1 Paint 5 ft. with LG KOs | Graybar Store
Square D (Schneider Electric) - Wireway 4 X 4 N1 Paint 5 ft. with LG KOs - LDB45KO
+ / - Hover over image to Zoom
Other Views

    Wireway 4 X 4 N1 Paint 5 ft. with LG KOs

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB45KO
    SKU: 99967922
    $54.41
    Checking Pricing
         
    Height (Inches):4
    Width (Inches):4
    Color:Grey
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB45KO
    • Color Grey
    • Height (Inches) 4
    • Length 5 ft.
    • Materials Steel
    • NEMA Ratings 1
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 1 hinge-cover wireway with ANSI 49 grey finish, 4 W x 4 in. H, length 5 ft. With KnockOuts