Square D (Schneider Electric) RDB125 Wireway 12x12 Raintight Troughs -5Ft | Graybar Store
Square D (Schneider Electric) - Wireway 12x12 Raintight Troughs -5Ft - RDB125
+ / - Hover over image to Zoom
Other Views

    Wireway 12x12 Raintight Troughs -5Ft

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RDB125
    SKU: 99945424
    $523.54
    Checking Pricing
         
    Width (Inches):12
    Height (Inches):12
    Color / Finish:Steel
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RDB125
    • Color / Finish Steel
    • Height (Inches) 12
    • Length 5 ft.
    • Materials Galvanized Steel
    • NEMA Ratings 3R
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 3R raintight trough with ANSI 49 grey finish, 12 W x 12 in. H, length 5 ft.