Square D (Schneider Electric) LDB12A Wireway 12 X 12-N1 paint panel adapter | Graybar Store
Square D (Schneider Electric) - Wireway 12 X 12-N1 paint panel adapter - LDB12A
+ / - Hover over image to Zoom
Other Views

    Wireway 12 X 12-N1 paint panel adapter

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB12A
    SKU: 99951729
    $110.44
    Checking Pricing
         
    Width (Inches):12
    Height (Inches):12
    Color / Finish:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB12A
    • Color / Finish Steel
    • Height (Inches) 12
    • Materials Steel
    • Width (Inches) 12
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 1 wireway panel adapter,12 W x 12 in. H, ANSI 49 grey.