Ideal Industries WT1-1 WireTwist™ Wire Connectors | Graybar Store
Ideal Industries - WireTwist™ Wire Connectors - WT1-1
+ / - Hover over image to Zoom
Other Views

    WireTwist™ Wire Connectors

    Manufacturer: Ideal Industries
    Manufacturer #: WT1-1
    SKU: 98416725
    $7.08
    Checking Pricing
         
    Color:Grey
    Packaging:Box of 100
    Wire Size:22 to 14 AWG
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # WT1-1
    • Color Grey
    • Wire Size 22 to 14 AWG
    • Material Non-Metallic
    • Packaging Box of 100
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Grey WireTwist™ wire connector for 22 to 14 AWG.
    WireTwist™ wire connectors:
    • Ribbed cap provides a positive grip for fast, easy installation
    • Deep skirt protects against flash-over
    • Tough, flame-retardant shell rated at 105°C (221°F)