Wiremold CP10-F30 Wiremold Wallduct Cover, Flush | Graybar Store
Wiremold - Wiremold Wallduct Cover, Flush - CP10-F30
+ / - Hover over image to Zoom
Other Views

    Wiremold Wallduct Cover, Flush

    Manufacturer: Wiremold
    Manufacturer #: CP10-F30
    SKU: 25446076
    $53.12
    Checking Pricing
         
    Color:Galvanized
    Length:12 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold
    • Manufacturer # CP10-F30
    • Color Galvanized
    • Length 12 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel surface cover flush. 12 ft length.