Wiremold CP10-S30 Wiremold / Walker Straight Wallduct Surface Cover | Graybar Store
Wiremold - Wiremold / Walker Straight Wallduct Surface Cover - CP10-S30
+ / - Hover over image to Zoom
Other Views

    Wiremold / Walker Straight Wallduct Surface Cover

    Manufacturer: Wiremold
    Manufacturer #: CP10-S30
    SKU: 25566562
    Price pending
    Checking Pricing
         
    Length:30 in.
    Width (Inches):10 in.
    Height (Inches):3-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold
    • Manufacturer # CP10-S30
    • Height (Inches) 3-1/2 in.
    • Length 30 in.
    • Width (Inches) 10 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Straight Wallduct Surface Cover; 30 Inch Length x 10 Inch Width. Includes 2-Piece raceway and accessories