Wiremold (Legrand) C124-6EVI Wiremold SpecMate Wireway Fittings | Graybar Store
Wiremold (Legrand) - Wiremold SpecMate Wireway Fittings - C124-6EVI
+ / - Hover over image to Zoom
Other Views

    Wiremold SpecMate Wireway Fittings

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: C124-6EVI
    SKU: 96029616
    $129.88
    Checking Pricing
         
    Color:Grey
    Height (Inches):6 in.
    Width (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # C124-6EVI
    • Color Grey
    • Height (Inches) 6 in.
    • Width (Inches) 24 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Inside Opening; Lay In Wireway; Hinged Cover; 90 Deg Bend; Width 24 Inch; Height 6 Inch; 12 Gauge Steel; Asa 61 Gray Powder Coated; Nema 1.