Wiremold (Legrand) G20GB606 Wiremold Plugmold® 2000 Series™ 6ft. Steel Power Strip with 6 Outlets | Graybar Store
Wiremold (Legrand) - Wiremold Plugmold® 2000 Series™ 6ft. Steel Power Strip with 6 Outlets - G20GB606
+ / - Hover over image to Zoom
Other Views

    Wiremold Plugmold® 2000 Series™ 6ft. Steel Power Strip with 6 Outlets

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G20GB606
    SKU: 88279581
    $81.66
    Checking Pricing
         
    Length:6 ft.
    Additional Features:6 inch outlet center distance.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G20GB606
    • Color Grey
    • Additional Features 6 inch outlet center distance.
    • Length 6 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey, plugmold 6 ft., (6)single receptacle outlet with 6 inch outlet center distance.