Wiremold (Legrand) M6BZ-15 Wiremold Plug-In Center Unit Lighted Switch Computer Grade Power Strip, Putty White | Graybar Store
Wiremold (Legrand) - Wiremold Plug-In Center Unit Lighted Switch Computer Grade Power Strip, Putty White - M6BZ-15
+ / - Hover over image to Zoom
Other Views

    Wiremold Plug-In Center Unit Lighted Switch Computer Grade Power Strip, Putty White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: M6BZ-15
    SKU: 89020722
    $76.73
    Checking Pricing
         
    Length:13-1/4 in.
    Cord Length (Feet):15
    Color:Putty White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # M6BZ-15
    • Color Putty White
    • Cord Length (Feet) 15
    • Length 13-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Putty White, computer grade surge protector with six outlets 6 (5-15R) and lighted switch. Cord has a 15 ft length.