Wiremold (Legrand) WH2010A2 Wiremold Entrance End Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Entrance End Fitting - WH2010A2
+ / - Hover over image to Zoom
Other Views

    Wiremold Entrance End Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: WH2010A2
    SKU: 25480624
    $8.15
    Checking Pricing
         
    Color:White
    Brand or Series:200 Series
    Width (Inches):1-9/32 in.
    Length:3 in.
    Height (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # WH2010A2
    • Color White
    • Brand or Series 200 Series
    • Height (Inches) 1-1/2 in.
    • Length 3 in.
    • Width (Inches) 1-9/32 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel, Entrance End Fitting, 2000 Series. Size: 3 in. Length, 1-1/2 in. Height, 1-9/32 in. Width. White.