Wiremold (Legrand) 817-WH Wiremold 800 Series Fitting | Graybar Store
Wiremold (Legrand) - Wiremold 800 Series Fitting - 817-WH
+ / - Hover over image to Zoom
Other Views

    Wiremold 800 Series Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 817-WH
    SKU: 97123786
    $2.33
    Checking Pricing
         
    Fitting Type:Internal Elbow
    Brand or Series:800
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 817-WH
    • Color White
    • Brand or Series 800
    • Fitting Type Internal Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    800 series white non-metallic internal elbow.