Wiremold (Legrand) G6014A Wiremold 6000 Series Conduit Connector | Graybar Store
Wiremold (Legrand) - Wiremold 6000 Series Conduit Connector - G6014A
+ / - Hover over image to Zoom
Other Views

    Wiremold 6000 Series Conduit Connector

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G6014A
    SKU: 88279749
    $84.12
    Checking Pricing
         
    Color:Grey
    Brand or Series:6000 Series
    Length:12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G6014A
    • Color Grey
    • Brand or Series 6000 Series
    • Length 12 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel, Wall Box Connector, 6000 Series. Size: 12 in. Length. Gray.