Wiremold (Legrand) 417-WH Wiremold 400 Series Fitting | Graybar Store
Wiremold (Legrand) - Wiremold 400 Series Fitting - 417-WH
+ / - Hover over image to Zoom
Other Views

    Wiremold 400 Series Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 417-WH
    SKU: 97123777
    $2.25
    Checking Pricing
         
    Fitting Type:Internal Elbow
    Brand or Series:400
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 417-WH
    • Color White
    • Body Type Angled
    • Brand or Series 400
    • Fitting Type Internal Elbow
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White, non-metallic internal elbow.