Wiremold (Legrand) 410B Wiremold 400 Series Fitting | Graybar Store
Wiremold (Legrand) - Wiremold 400 Series Fitting - 410B
+ / - Hover over image to Zoom
Other Views

    Wiremold 400 Series Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 410B
    SKU: 88279365
    $0.89
    Checking Pricing
         
    Fitting Type:Blank End
    Brand or Series:400
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 410B
    • Color Ivory
    • Body Type Angled
    • Brand or Series 400
    • Fitting Type Blank End
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, non-metallic blank end fitting.