Wiremold (Legrand) G3010AE Wiremold 3000& Series Entrance End Fitting | Graybar Store
Wiremold (Legrand) - Wiremold 3000& Series Entrance End Fitting - G3010AE
+ / - Hover over image to Zoom
Other Views

    Wiremold 3000& Series Entrance End Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G3010AE
    SKU: 88279659
    $12.72
    Checking Pricing
         
    Size:3-7/16 in. L x 2-3/4 in. W x 1 7/16 in. H
    Fitting Type:Entrance End
    Brand or Series:3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G3010AE
    • Size 3-7/16 in. L x 2-3/4 in. W x 1 7/16 in. H
    • Brand or Series 3000
    • Fitting Type Entrance End
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey, steel entrance end fitting.