Wiremold (Legrand) G3006E Wiremold 3000& Series Cover Clip | Graybar Store
Wiremold (Legrand) - Wiremold 3000& Series Cover Clip - G3006E
+ / - Hover over image to Zoom
Other Views

    Wiremold 3000& Series Cover Clip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G3006E
    SKU: 88279654
    $1.35
    Checking Pricing
         
    Size:3/4 in. L x 2-13/16 in. W
    Fitting Type:Cover clip
    Brand or Series:3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G3006E
    • Size 3/4 in. L x 2-13/16 in. W
    • Brand or Series 3000
    • Fitting Type Cover clip
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey, steel cover clip.